Shop X1 TOOLS
See all product information
Create Account
4 Hose Clamp 4 Hose Clamps by X1 Tools, PK4
- Mfr # X1E-CON-CLA-HOS-4000x4
- Zoro # G805348861
product price:Â
$
9.55
/pk 4, $2.39/ea
Key Features
Clamp Type
Hose Clamp
Width (In.)
4"
Thickness
0.3"
Color
Silver
Type
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-CLA-HOS-4000x4
- Zoro #
- G805348861
- UPC #
- -
- Country of Origin
- Unknown
- Clamp Type
- Hose Clamp
- Color
- Silver
- Type
- Round
Description
41
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.