Shop X1 TOOLS
See all product information
Create Account
5/16"-18 Socket Head Cap Screw, Black Oxide Carbon Steel, 1 in Length, 30 PK
- Mfr # X1E-CON-SCR-ALL-1500x30
- Zoro # G405377209
product price:Â
$
17.69
/pk of 30, $0.59/ea
Key Features
Hex Drive
Material
Carbon Steel
Finish
Black Oxide
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-SCR-ALL-1500x30
- Zoro #
- G405377209
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Socket Head Cap Screw
- Material
- Carbon Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- System of Measurement
- Inch
Description
X1 Allen Screw / Hex Head Screw are precision machined and heat treated for ultimate durability. Made of black oxide finished carbon steel.