Shop X1 TOOLS
See all product information
Create Account
Cotter Pin, 5/16 in Dia, 2-1/2 in L, Steel, 30 PK
- Mfr # X1E-CON-PIN-COT-1900x30
- Zoro # G905932274
product price:Â
$
25.99
/pk 30, $0.87/ea
Key Features
System of Measurement
Inch
Pin Diameter
5/16 in
Shank Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-PIN-COT-1900x30
- Zoro #
- G905932274
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Cotter Pin
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Pin Type
- Cotter Pin
- Color
- Silver
Description
52