Shop X1 TOOLS
See all product information
Create Account
Cotter Pin, 5/32 in Dia, 2-1/2 in L, Steel, 5 PK
- Mfr # X1E-CON-PIN-COT-1500x5
- Zoro # G005933898
product price:Â
$
1.27
/pk 5, $0.25/ea
Sold in multiples of 7 for $8.89
Key Features
System of Measurement
Inch
Pin Diameter
5/32 in
Shank Length
2-1/2 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-PIN-COT-1500x5
- Zoro #
- G005933898
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Cotter Pin
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Color
- Silver
- Pin Type
- Cotter Pin
Description
51