Shop X1 TOOLS
See all product information
Create Account
Bridge Cotter Pin, 5/32 in Dia, 2-15/16 in L, Steel, 75 PK
- Mfr # X1E-CON-PIN-HIT-1500x75
- Zoro # G705377794
product price:Â
$
54.25
/pk 75, $0.72/ea
Key Features
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-PIN-HIT-1500x75
- Zoro #
- G705377794
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Cotter Pin
- Pin Type
- Bridge
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Chrome Plated
Description
53