Shop X1 TOOLS

Bridge Cotter Pin, 5/64 in Dia, 1-5/16 in L, Steel, 20 PK

  • Mfr # X1E-CON-PIN-HIT-1100x20
  • Zoro # G305377217

product price: 
$
2.29
/pk of 20, $0.11/ea
Sold in multiples of 4 pks for $9.16

Key Features

Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-PIN-HIT-1100x20
Zoro #
G305377217
UPC #
-
Country of Origin
Unknown

Dimensions

Pin Diameter
5/64 in
Shank Length
1-5/16 in

Details

Item
Cotter Pin
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated

Description

52

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews