Shop X1 TOOLS
See all product information
Create Account
5/8 Hose Clamp 24 Hose Clamps by X1 Tools, PK24
- Mfr # X1E-CON-CLA-HOS-0625x24
- Zoro # G705348800
product price:Â
$
4.95
/pk 24, $0.21/ea
Sold in multiples of 2 for $9.90
Key Features
Clamp Type
Hose Clamp
Width (In.)
5/8"
Type
Round
Thickness
0.3"
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-CLA-HOS-0625x24
- Zoro #
- G705348800
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width (In.)
- 5/8"
- Thickness
- 0.3"
Details
- Clamp Type
- Hose Clamp
- Type
- Round
- Color
- Silver
Description
44
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.