Shop X1 TOOLS
See all product information
Create Account
Bridge Cotter Pin, 7/64 in Dia, 1-5/8 in L, Steel, 15 PK
- Mfr # X1E-CON-PIN-HIT-1300x15
- Zoro # G505377314
product price:Â
$
2.48
/pk 15, $0.17/ea
Sold in multiples of 4 for $9.92
Key Features
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-PIN-HIT-1300x15
- Zoro #
- G505377314
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Pin Diameter
- 7/64 in
- Shank Length
- 1-5/8 in
Details
- Item
- Cotter Pin
- Pin Type
- Bridge
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Chrome Plated
Description
51
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov