Shop X1 TOOLS
See all product information
Create Account
7/8 Key-Type Hose Clamp 12 Hose Clamps by X1 Tools, PK12
- Mfr # X1E-CON-CLA-HOS-5088x12
- Zoro # G405348858
product price:Â
$
7.79
/pk 12, $0.65/ea
Key Features
Clamp Type
Hose Clamp
Thickness
0.3"
Color
Yellow
Type
Key
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- X1E-CON-CLA-HOS-5088x12
- Zoro #
- G405348858
- UPC #
- -
- Country of Origin
- Unknown
- Clamp Type
- Hose Clamp
- Color
- Yellow
- Type
- Key
Description
53
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.