Shop X1 TOOLS
See all product information
Create Account
7/8 Key-Type Hose Clamp 6 Hose Clamps by X1 Tools, PK6
- Mfr # X1E-CON-CLA-HOS-5088x6
- Zoro # G905348846
product price:Â
$
4.25
/pk 6, $0.71/ea
Sold in multiples of 2 for $8.50
Key Features
Clamp Type
Hose Clamp
Color
Yellow
Type
Key
Thickness
0.3"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-CLA-HOS-5088x6
- Zoro #
- G905348846
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width (In.)
- 7/8"
- Thickness
- 0.3"
Details
- Clamp Type
- Hose Clamp
- Color
- Yellow
- Type
- Key
Description
52
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.