Shop X1 TOOLS
See all product information
Create Account
#8-32 Socket Head Cap Screw, Black Oxide Carbon Steel, 1/2 in Length, 5 PK
- Mfr # X1E-CON-SCR-ALL-1000x5
- Zoro # G705376896
product price:Â
$
1.75
/pk 5, $0.35/ea
Sold in multiples of 5 for $8.75
Key Features
Hex Drive
Material
Carbon Steel
Finish
Black Oxide
System of Measurement
Inch
Thread Style
Fully Threaded
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-SCR-ALL-1000x5
- Zoro #
- G705376896
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Thread Size
- #8-32
- Screw Length
- 1/2 in
Details
- Item
- Socket Head Cap Screw
- Material
- Carbon Steel
- Finish
- Black Oxide
- Drive Type
- Hex
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
Description
X1 Allen Screw / Hex Head Screw are precision machined and heat treated for ultimate durability. Made of black oxide finished carbon steel.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov