Shop X1 TOOLS
See all product information
Create Account
External Retaining Ring, Steel Black Oxide Finish, 9/16 in Shaft Dia, 250 PK
- Mfr # X1E-CON-SNA-RIG-0563x250
- Zoro # G405350462
product price:Â
$
15.25
/pk of 250, $0.06/ea
Key Features
Type
External
Fits Shaft Diameter
9/16 in
Material
Steel
Finish
Black Oxide
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-SNA-RIG-0563x250
- Zoro #
- G405350462
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Fits Shaft Diameter
- 9/16 in
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Black Oxide
- System of Measurement
- Inch
- Meets/Exceeds
- ASME
Description
X1 Snap Ring / External Retaining Ring are designed to hold components in place on a grooved shaft. Each of the retaining rings is constructed of durable spring steel and finished with black oxide to resist rust and corrosion.
- Durable spring steel
- Black oxide finish
- Heat Treated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.