Shop X1 TOOLS
See all product information
Create Account
Bridge Cotter Pin, 9/64 in Dia, 1-3/4 in L, Steel, 5 PK
- Mfr # X1E-CON-PIN-HIT-1400x5
- Zoro # G405377728
product price:Â
$
1.29
/pk 5, $0.26/ea
Sold in multiples of 6 for $7.74
Key Features
Pin Type
Bridge
System of Measurement
Inch
Material
Steel
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X1E-CON-PIN-HIT-1400x5
- Zoro #
- G405377728
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Pin Diameter
- 9/64 in
- Shank Length
- 1-3/4 in
Details
- Item
- Cotter Pin
- Pin Type
- Bridge
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Chrome Plated
Description
50
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov