
Round O-Ring, ID 13in, WD3/16in, OD 133/8in, 72 O-Rings, 72PK
Mfr # X1E-CON-ORI-RSA-R382x72
Zoro # G314311868
product price: $430.99
/pk 72, $5.99/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
13 in
Nominal Outside Dia.
13-3/8 in
Nominal Width
3/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X1E-CON-ORI-RSA-R382x72
Zoro #
G314311868
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
13 in
Nominal Outside Dia.
13-3/8 in
Nominal Width
3/16 in
Details
Cross Section Shape
Round
Color
Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 13", Width Diameter.: 3/16 ", Outside Diameter: 13 3/8")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.