
Round O-Ring, ID 144mm, WD 4mm, OD 152mm, 8 O-Rings, 8PK
Mfr # X1E-CON-ORI-RME-M-4-144-152x8
Zoro # G914321229
product price: $220.99
/pk 8, $27.62/ea
Free Shipping & Returns
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
144 mm
Nominal Outside Dia.
152 mm
Nominal Width
4 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X1E-CON-ORI-RME-M-4-144-152x8
Zoro #
G914321229
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
144 mm
Nominal Outside Dia.
152 mm
Nominal Width
4 mm
Details
Cross Section Shape
Round
Color
Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 144mm., Width Diameter: 4mm., Outside Diameter: 152mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.