
Round O-Ring, ID 24in, WD1/4in, OD 241/2in, 90 O-Rings, 90PK
Mfr # X1E-CON-ORI-RSA-R473x90
Zoro # G614278359
product price: $2,217.99
/pk 90, $24.64/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
24 in
Nominal Outside Dia.
24-1/2 in
Nominal Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X1E-CON-ORI-RSA-R473x90
Zoro #
G614278359
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
24 in
Nominal Outside Dia.
24-1/2 in
Nominal Width
1/4 in
Details
Cross Section Shape
Round
Color
Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 24", Width Diameter.: 1/4 ", Outside Diameter: 24 1/2")
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.