Round O-Ring, ID 47mm, WD 2.5mm, OD 52mm, 60 O-Rings, 60PK

  • Mfr # X1E-CON-ORI-RME-M-2.5-47-52x60

  • Zoro # G214320601


product price:  $65.25
/pk 60, $1.09/ea

Key Features

Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
47 mm
Nominal Outside Dia.
52 mm
Nominal Width
2.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X1E-CON-ORI-RME-M-2.5-47-52x60
Zoro #
G214320601
UPC #
-
Country of Origin
Unknown

Dimensions

Nominal Inside Dia.
47 mm
Nominal Outside Dia.
52 mm
Nominal Width
2.5 mm

Details

Cross Section Shape
Round
Color
Black

Description

X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.


  • •Helps to eliminate leaks in many applications, such as faucet drips at the spout
  • •Nitrile rubber construction
  • •Tough, flexible rubber construction
  • •Dimensions: Interior Diameter: 47mm., Width Diameter: 2.5mm., Outside Diameter: 52mm.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.