
Round O-Ring, ID 5.7mm, WD 1.9mm, OD 9.5mm, 90 O-Rings, 90PK
Mfr # X1E-CON-ORI-RME-M-1.9-5.7-9.5x90
Zoro # G214277479
product price: $31.35
/pk 90, $0.35/eaKey Features
Cross Section Shape
Round
Color
Black
Nominal Inside Dia.
5.7 mm
Nominal Outside Dia.
9.5 mm
Nominal Width
1.9 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
X1E-CON-ORI-RME-M-1.9-5.7-9.5x90
Zoro #
G214277479
UPC #
-
Country of Origin
Unknown
Dimensions
Nominal Inside Dia.
5.7 mm
Nominal Outside Dia.
9.5 mm
Nominal Width
1.9 mm
Details
Cross Section Shape
Round
Color
Black
Description
X1 Round O-Rings are used to block a path which may otherwise allow a liquid or a gas to escape. The o ring is placed into a groove to secure them in place, and then compressed between two surfaces.
- •Helps to eliminate leaks in many applications, such as faucet drips at the spout
- •Nitrile rubber construction
- •Tough, flexible rubber construction
- •Dimensions: Interior Diameter: 5.7mm., Width Diameter: 1.9mm., Outside Diameter: 9.5mm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.