Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 282D
- Zoro #
- G4830335
- UPC #
- 42777315574
- Country of Origin
- China
Dimensions
- Cable Length
- 10 ft
Details
- Color
- Black
- Product Type
- IR Transmitter
- Compatibility
- Satellite Receiver, DVD Player, A/V Receiver
Description
The 282D Designer Emitter contains a tiny infrared LED housed in a miniature, designer styled, black appearing, injection molded plastic shell. It emits IR (infrared) control signals sent to it by IR receivers or other Xantech controllers. The 282D can be installed directly on the IR sensor window of the controlled device or other suitable locations.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
