Shop XANTREX
See all product information
Create Account
Power Inverter and Battery Charger, Pure Sine Wave, 4,000 W Peak, 2,000 W Continuous
Mfr # 817-2080
Zoro # G4538015
product price:Â
$
1,060.99
/ea
Free Shipping & Returns
Key Features
Continuous Output Power
2,000 W
Inverter Output Form
Pure Sine Wave
Inverter Input Voltage
12V DC
Inverter Output Voltage
120V/110V/108V AC
Outlet Type
Hardwired
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 817-2080
- Zoro #
- G4538015
- UPC #
- 715535901349
- Country of Origin
- China
Details
- Item
- Power Inverter and Battery Charger
- Peak Output Power
- 4,000 W
- Continuous Output Power
- 2,000 W
- Inverter Output Form
- Pure Sine Wave
- Inverter Input Voltage
- 12V DC
- Inverter Output Voltage
- 120V/110V/108V AC
- Outlet Type
- Hardwired
- DC Connection
- Input Terminals
- Nominal Output Power
- 2,000 W
Description
Xantrex Freedom XC 2000 True Sine Wave Inverter/Charger - 12VDC - 120VAC - 2000W/80A
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.