Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R146BKN
- Zoro #
- G3535668
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tip Size
- 1/4"
- Shank Length
- 6"
- Overall Length
- 10-1/8"
Details
- Tip Style
- Slotted
- Number of Pieces
- 1
- SAE or Metric
- SAE
- Shank Shape
- Round
- Tether Capable
- Standard Tool (Accessory Needed for Tethering)
- Tether Style
- Standard Tool (Accessory Needed for Tethering)
Description
1/4Inx6In Reg Round Blade Screwdriver
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
