Shop XCELITE
See all product information
Create Account
5 in Diagonal Cutting Plier Flush Cut Pointed Nose Uninsulated
- Mfr # S475JSNN
- Zoro # G9642755
product price:Â
$
38.19
/ea
Key Features
Overall Length
5 in
Material
Carbon Steel
Handle Type
Cushion Grip
Features
Dual Leaf Springs
Jaw Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Overall Length
- 5 in
- Jaw Length
- 3/4 in
- Jaw Width
- 5/8 in
- Tip Width
- 3/32 in
- For Maximum Diameter ACSR Conductor
- Not Rated
- Maximum Wire Cutting Diameter
- 0.8 mm
- Cutter Length
- 3/4 in
- Wire Rope Length
- 5 in
- Length
- 5 in
- Fits Chest Size
- Dual Leaf Springs
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, Cutter Type Precision Diagonal Cutting Pliers, ESD-Safe Yes, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Nose Shape Pointed, Overall Length 5 in, Maximum Jaw Opening 1/2 in, For Maximum Diameter ACSR Conductor Not Rated, Jaw Length 3/4 in, Jaw Width 5/8 in, Jaw Opening Type Manual, Grip Style Deluxe Cushion, Maximum Wire Cutting Diameter 0.8 mm, Maximum Wire Cutting Gauge 20 AWG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.