Shop XCELITE
See all product information
Create Account
5 in Weller(R) Xcelite(R) Needle Nose Plier Cushion Grip Handle
Mfr # LN54BKN
Zoro # G5342757
product price:Â $24.99
/eaKey Features
Overall Length
5 in
Material
Steel
Handle Type
Cushion Grip
Features
Thin Nose
Jaw Width
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LN54BKN
- Zoro #
- G5342757
- UPC #
- 037103311306
- Country of Origin
- China
Dimensions
- Overall Length
- 5 in
- Jaw Width
- 1/4 in
- Jaw Length
- 1 1/4 in
- Tip Width
- 1/8 in
- Wire Rope Length
- 5 in
Description
Needle Nose Plier, Plier Type Needle Nose Pliers, Nose Shape Needle, Jaw Bend 0 Degrees , ESD-Safe No, Overall Length 5 in, Maximum Jaw Opening 1 in, Jaw Length 1 1/4 in, Tip Width 5/64 in, Insulated No, Non-Sparking No, Voltage Rating Not Rated, Application General Purpose, Cutting Capacities Not Specified, Features Thin Nose, Finish Polished, Grip Style Standard Cushion, Handle Color Blue, Handle Style Cushion Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.