Shop XCELITE
See all product information
Create Account
6 Piece Weller Xcelite Plier Set Cushion Grip Handle
Mfr # C1KN
Zoro # G9643139
product price:Â $243.99
/ea
Free Shipping & Returns
Key Features
Number of Pieces
6
Includes
4 1/2 in Transverse End Cutting Plier, 4 in Diagonal Cutting Plier, 5 in Fine Tip Needle Nose Plier, 5 in Flat Nose Plier, 5 in Needle Nose Plier
Plier Material
Steel
Features
Durable Pocket-Pouch, Heavy-Duty Snaps
Handle Style
Cushion Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1KN
- Zoro #
- G9643139
- UPC #
- 037103311979
- Country of Origin
- China
Details
- Item
- Plier Set
- Number of Pieces
- 6
- Includes
- 4 1/2 in Transverse End Cutting Plier, 4 in Diagonal Cutting Plier, 5 in Fine Tip Needle Nose Plier, 5 in Flat Nose Plier, 5 in Needle Nose Plier
- Plier Material
- Steel
- Features
- Durable Pocket-Pouch, Heavy-Duty Snaps
- Handle Style
- Cushion Grip
- Handle Color
- Blue
- Plier Product Group
- Plier Sets
- Insulated
- No
- Jaw Texture
- Smooth
- Series
- Weller Xcelite
- Tether Ready
- No
- Container Type
- Pouch
- Number of Pliers
- 6
- Plier Types
- Diagonal, Long Nose
- Nose Shape
- Flat, Long
- Jaw Opening Type
- Manual
- ESD-Safe
- Yes
- Pliers Included
- 4 1/2 in Transverse End Cutting Pliers, 4 in Diagonal Cutter, 5 in Fine Tip Needle Nose, 5 in Flat Nose, 5 in Long Nose
Description
Plier Set, ESD-Safe Yes, Insulated No, Number of Pliers 6, Plier Types Diagonal, Long Nose, Pliers Included 4 1/2 in Transverse End Cutting Pliers, 4 in Diagonal Cutter, 5 in Fine Tip Needle Nose, 5 in Flat Nose, 5 in Long Nose, Jaw Opening Type Manual, Grip Style Standard Cushion, Container Type Pouch, Features Durable Pocket-Pouch, Heavy-Duty Snaps, Handle Color Blue, Handle Style Cushion Grip
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.