3/32 in Dia Screwdriver Tip for R3323, 3 in L
- Mfr # R3323N
- Zoro # G9096516
product price:Â
$
4.65
/ea
Key Features
For Use With Mfr. Model Number
R3323
Fits Brand
Xcelite
Impact Rated
No
Shank Length
3 in
Overall Length
5 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R3323N
- Zoro #
- G9096516
- UPC #
- 037103485670
- Country of Origin
- China
- For Use With Mfr. Model Number
- R3323
- Fits Brand
- Xcelite
- Item
- Pocket Clip Screwdriver
- Impact Rated
- No
- Measurement Type
- Metric, SAE
- Shank Shape
- Round
- Handle Color
- Green
- Includes Magnetized Tip
- Magnetized Tip Not Included
- ESD Safety
- Not ESD Safe
- Tether Status
- Not Tether Capable
- Shank Finish
- Unfinished
- Shank Material
- Vanadium Steel
- Tip Material
- Vanadium Steel
- Slotted Screwdriver Tip Shape
- Cabinet
- Handle Material
- Plastic
- Includes Insulation
- Not Insulated
Dimensions
- Shank Length
- 3 in
- Overall Length
- 5 1/4 in
- Shank Diameter
- 3/32 in
- Tip Size
- 3/32 in
- Wire Rope Length
- 5 1/4 in
- Length
- 5 1/4 in
Description
The Xcelite R3323N Screwdriver is an ideal replacement for lost or worn out screwdrivers. The tip of the screwdriver measures 3/32" in diameter and 3" in length. It fits Mfr. Model Number R3323, which is a Xcelite brand product. This item comes with a one year limited manufacturer's service agreement from date of purchase. When it comes to precision work, the Xcelite R3323N Screwdriver is a must have tool that you can count on.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.