This item is Discontinued.

This item is Discontinued.
Mi Compact Bluetooth Speaker 2 (Discontinued)
Mfr #
QBH4141EU
Zoro #
G407143062
UPC # 6941059618218
Country of Origin China
Category Bluetooth & Smart Speakers
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QBH4141EU
- Zoro #
- G407143062
- UPC #
- 6941059618218
- Country of Origin
- China
Details
- Features
- Bluetooth Pairing, Hands-free, Microphone, USB Charging Port; Rechargeable Battery
- Wireless Speaker
- Yes
- Frequency Response
- 200 Hz to 18 kHz
- Compatibility
- Compact Bluetooth Speaker 21 x User Guide1 x Wrist Strap (USB Charging Cable Not Included)
- Color
- White
- Bluetooth
- Yes
- Power Source
- Battery
- Item
- Speaker System
- Portable
- Yes
Description
Thanks to its compact and practical design, the speaker is the perfect successor to its predecessor The builtin microphone allows handsfree calls The speaker has a small LED indicator on the front
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.