KSCARMINI 10 in. Flexible Strip Car Interior Grill XKchrome App Controlled Underglow Kit- Mini; 6 Piece

  • Mfr # XKG-KSCARMINI
  • Zoro # G204006812
product price: 
$
194.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XKG-KSCARMINI
Zoro #
G204006812
UPC #
856432006017
Country of Origin
China

Description

Built with 16-bit gamma correction, xkchrome provides over 16 million vibrant colors, allowing the user to choose any color with a single tap. Each controller has two zones that can simultaneously run different colors and patterns, allowing more room for creativity and uniqueness compared to other automotive led lights. Up to 6 controllers (12 zones) can be connected at the same time. With xkchrome's real-time "chameleon" feature, you can paint your ride with any color you see. Whether it's a bright shirt or a stunning paint job, just point your phone's camera to it. Xkchrome instantly turns your vehicle into the very same eye-catching color, without even a finger tap. Be prepared to be in awe!Xkchrome's music sync feature enables lights to dance with the rhythm of any song on your phone, or with any sound picked up by the microphone. To maximize visual effect, our adaptive algorithm dynamically adjusts the volume sensitivity. No matter if it's a country music or a hard rock, just lay back and enjoy the full spectrum you defined for your favorite song.Thanks to its built-in bluetooth smart beacon, xkchrome helps locate your parked vehicle. When you walk away after parking, xkchrome app will automatically pin down your location. So that you can easily look it up in the app when you need to find the way back. Once you get close enough, you can also turn on the lights to single your vehicle out from the endless parking row.

Features
  • Ios device compatibility - iphone 4s or higher; ipad 3 or higher; ipad mini or higher, ipod touch 5th gen or higher
  • Android device compatibility - must be equipped with bluetooth 4.0 (Ble) and android 4.4 Or higher version system
  • Max load - 3a per zone. (Each controller has 2 zones)
  • 6 Piece
Specifications
  • Control Module Input Voltage: 12V
  • Size: 10"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews