Shop XK GLOW
Create Account
XKGXK-FO-ADV 6 ft. Fiber Optic Roll LED Head Cntrlledfiber Optic LED Accent Light - 6 Piece
- Mfr # XKGXK-FO-ADV
- Zoro # G104042453
product price:Â
$
214.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XKGXK-FO-ADV
- Zoro #
- G104042453
- UPC #
- -
- Country of Origin
- China
Description
Features
- Ios device compatibility: iphone 4s or higher; ipad 3 or higher; ipad mini or higher, ipod touch 5th gen or higher
- Android device compatibility must be equipped with bluetooth 4.0 (ble) and android 4.4 or higher version system
- Max load: up to 8 led heads with included 12v plug or optional hardwire switch
- 6 piece
- Size: 6'
- Weight: 0.65 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.