Xlerator
Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer
- Zoro #: G2388852
- Mfr #: XL-W-1.1N-110-120V
Hover or click to zoom Tap to zoom
Key Features
- Nozzle: Integral
- Cover Material: Zinc Diecast
- Dryer Activation: Automatic
- Color: White
- Dry Time: 10 sec
- Amps: 11.3/12.2
- Voltage: 110 to 120
- ADA Compliant: No
$753.91
27% off
$550.00
Subtotal: $550.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- XLERATOR Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-W-H-110-120V
- XLERATOR Polished chrome, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-CV-1.1N-H-208-277V
- XLERATOR Textured Graphite, No ADA, 208 to 277 VAC, Automatic Hand Dryer XL-GRV-208-277V
- XLERATOR Recess Kit, Silver, Stainless Steel 40502
- XLERATOR Textured Graphite, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-GR-H-110-120V
- XLERATOR Epoxy Enamel, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-W-110-120V
- XLERATOR Polished chrome, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-C-1.1N-H-110-120V
- XLERATOR Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-SB-1.1N-H-110-120V
- SANIFLOW AUTOMATIC HAND DRYER - SATIN STAINLESS STEEL E88ACS-UL
- WORLD DRYER Hand Dryer Accesory 37-10457K
- XLERATORECO Brushed, No ADA, 110 to 120 VAC, Automatic Hand Dryer XL-SB-ECO-1.1N-H-110-120V
- Xlerator Hand Dryers