Shop EXCEL DRYER

Automatic Hand Dryer, 12 sec Dry, 68 to 76, 208 to 277V AC, Silver, Polished Chrome

  • Mfr # XL-CV-ECO-1.1N-208-277V

  • Zoro # G5898057


product price:  $745.00
/ea
Free Shipping & Returns

Key Features

Nozzle
Integral
Cover Material
Zinc Diecast
Dryer Activation
Automatic
Color
Silver
Dry Time
12 sec
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XL-CV-ECO-1.1N-208-277V
Zoro #
G5898057
UPC #
700251132931
Country of Origin
United States

Dimensions

Width
11 3/4 in
Depth
6 45/64 in
Height
12 45/64 in
Overall Width
11 3/4 in
Overall Depth
6 3/4 in
Overall Height
12 3/4 in

Details

Item
Hand Dryer
Nozzle
Integral
Cover Material
Zinc Diecast
Dryer Activation
Automatic
Color
Silver
Dry Time
12 sec
Amps
5.6/6.2
Voltage
208 to 277V AC
ADA Compliant
No
Sound Level dB
68 to 76
Mounting
Surface
Air Flow Rate
19,000 lfm
Watts
1160/1490
Max. Air Temp.
135 Degrees F
Green Environmental Attribute
Applicable to LEED Criteria
Includes
Tamper Proof Wrench
Standards
RoHS, UL/CUL Listed
Finish
Polished Chrome
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration)
Product Type
Hand Dryer
Includes HEPA Filter
No
Wattage
1,490 W
Nozzle Style
Intregal
Compatible with HEPA Filter
No
Sound Level
56 to 66 dBA
Current
6.2 A
Mount Type
Surface
Heat Setting Levels
No Heat
Maximum Air Temperature
135 Degrees F

Description

Hand Dryer, Dry Time 12 sec, Cover Material Zinc Diecast, ADA Compliant No, Sound Level 56 to 66 dBA, Voltage 208 to 277V AC, Heat Setting Levels No Heat, Compatible with HEPA Filter No, Includes HEPA Filter No, Dryer Activation Automatic, Nozzle Style Intregal, Mount Type Surface, Finish Polished Chrome, Standards RoHS, UL/CUL Listed, Includes Tamper Proof Wrench, Air Flow Rate 19,000 lfm, Maximum Air Temperature 135 Degrees F, Features Not Applicable, Product Type Hand Dryer, Current 6.2 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.