Shop POLAR PLUS
See all product information
Create Account
Men's Jacket, 600 Denier Coated Nylon, Zipper with Storm Flap, Black, 3XL
- Mfr # FW5721-3X
- Zoro # G7472416
product price:Â
$
68.89
/ea
Key Features
Color
Black
Material
600 Denier Coated Nylon
Fabric Weight
27 oz
Closure Type
Zipper with Storm Flap
Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW5721-3X
- Zoro #
- G7472416
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 3XL
- Length
- 32 in
- Fits Chest Size
- 54 in to 56 in
- Minimum Chest Size
- 54 in
- Maximum Chest Size
- 56 in
- Size-Body Type
- Regular
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
Description
Bomber Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Bomber Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 27 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 32 in, Maximum Chest Size 56 in, Size-Body Type Regular, Temperature Rating Down to 20 Degrees F, Lining Material Fleece, Size 3XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.