Shop POLAR PLUS

Men's Jacket, 600 Denier Coated Nylon, Zipper with Storm Flap, Black, 2XL

  • Mfr # FW5721-2X
  • Zoro # G7475161

product price: 
$
68.89
/ea

Key Features

Color
Black
Material
600 Denier Coated Nylon
Fabric Weight
27 oz
Closure Type
Zipper with Storm Flap
Length
31 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW5721-2X
Zoro #
G7475161
UPC #
-
Country of Origin
China

Dimensions

Size
2XL
Length
31 1/2 in
Fits Chest Size
50 in to 52 in
Size-Body Type
Regular
Minimum Chest Size
50 in
Maximum Chest Size
52 in
Bottle Size
2XL
Size - Alpha
2XL

Details

Item
Jacket
Color
Black
Material
600 Denier Coated Nylon
Fabric Weight
27 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Lining Material
Fleece
Number of Pockets
0-3
Type
Bomber
Number of Inside Pockets
1
Number of Outside Pockets
2
Style
Bomber Jacket
Insulated
Yes
Features
Water Resistant
Garment Type
Jacket
Series
FW5721
Includes Removable Liner
No
Hood Style
None
Water-Resistant
Yes
Includes Lining
Yes
Includes Hood
No
Insulated for Cold Conditions
Yes
Temperature Rating
Down to 20 Degrees F
Front Closure Type
Zipper
Shell Material
Nylon
Wire Color
Black
Container Type
Bomber Jacket

Description

Bomber Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Bomber Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 27 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 31 1/2 in, Maximum Chest Size 52 in, Size-Body Type Regular, Temperature Rating Down to 20 Degrees F, Lining Material Fleece, Size 2XL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.