Shop POLAR PLUS
See all product information
Create Account
Replacement Liner, Thinsulate(R), Mens, 12
- Mfr # FW-6100-12
- Zoro # G2014735
product price:Â
$
38.35
/ea
Key Features
Material
Polyester
Color
White
Gender
Men's
Height
8 in
Footwear Brand
XPLORO
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FW-6100-12
- Zoro #
- G2014735
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- 12
- Height
- 8 in
- Sock Height
- Crew
- For Mens Shoe Size - Minimum
- 12
- For Mens Shoe Size - Maximum
- 12
- Bottle Size
- 12
- Size - Alpha
- 12
Details
- Item
- Boot Liner
- Material
- Polyester
- Color
- White
- Gender
- Men's
- Footwear Brand
- XPLORO
- Insulation Type
- Thinsulate(TM)
- Shell Material
- Polyester
- Wire Color
- White
Description
Boot Liner, Size 12, Height 8 in, White, Thinsulate, Men's
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.