Shop POLAR PLUS

Men's 8-Inch Work Boot, 11 M, Steel Toe, 8 in H, Black, 5799-GR

  • Mfr # FW-5799GR-11
  • Zoro # G2014665

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
5799-GR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW-5799GR-11
Zoro #
G2014665
UPC #
039517547654
Country of Origin
China

Dimensions

Size
11
Width
M
Height
8 in
Footwear Width
R
Heel Height
1/2 in
Size (PRINT)
11
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
5799-GR
Upper Material
Leather
Toe Type
Steel
Outsole Material
TPU
Standards
ASTM F2413-05
CSA Footwear Standard
Grade 1 Toecap
Non Metallic Upper
Yes
Footwear Shank Type
Steel
Insulation Weight
600 g
Insulation Type
Thinsulate(R)
Max. Heat Rating
Not Rated
Metatarsal System
No
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Dry
0.56
Ninety Degree Heel
No
Liner Material
Nylon, Synthetic Fabric
Toe Shape
Round
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Metal Chip Resisting Sole
No
Insulated
Yes
Oil Resisting Sole
Yes
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Removable AG7
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Closure Type
Pull On
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Removable Insole
Yes
Puncture Resistant Insole
No
Shank Material
Rubber
Electrical Hazard Rated
No
Midsole Material
EVA, Rubber
Footwear Construction Type
Strobel Stitch
Metatarsal Guard
No
Chemical Resisting Sole
No
Conductive
No
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Leather
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.68
Upper Boot Material
All Leather
Completely Non Metallic
No
Waterproof Type
Water Resistant
Non-Marking Sole
Yes
Safety Criteria
Cold-Insulated, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
Yes
Slip Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Series
5799-GR
Heel Style
Flat Heel
Heat Resistant
No
Slip-Resistance Value - Mark II - Wet
0.68
Closure
Pull On
Style Family
8-Inch Work Boot
Liner Technology
Dri-Lex(R)
Maximum Heat Rating
Not Rated
Insulation Technology
Thinsulate(R)
CSA Standards Met
Grade 1 Protective Toecap
All-Leather Upper
Yes
Construction
Cemented, Stitched
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Dry
0.56
Insole Technology
AG7(TM), Removable
Toe Cap Material
Steel
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Nylon, Dri-Lex(R)
Shank Material (PRINT)
Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Insulation Weight (PRINT)
600 g
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Not Rated
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Wire Color
Black

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.