Shop POLAR PLUS

Men's 8-Inch Work Boot, 14 M, Steel Toe, 8 in H, Black, 5799-GR

  • Mfr # FW-5799GR-14
  • Zoro # G2014638

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
5799-GR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW-5799GR-14
Zoro #
G2014638
UPC #
-
Country of Origin
China

Dimensions

Size
14
Width
M
Height
8 in
Heel Height
1/2 in
Footwear Width
R
Size (PRINT)
14
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
5799-GR
Upper Material
Leather
Toe Type
Steel
Outsole Material
TPU
Footwear Closure Type
Pull On
Electrical Hazard Rated
No
Mark II Slip Test Results- Dairy Tile Wet
0.68
Puncture Resistant Insole
No
Waterproof Type
Water Resistant
Insole System
Removable AG7
Footwear Style
8 in Work Boot
Max. Heat Rating
Not Rated
Footwear Construction Type
Strobel Stitch
Non Metallic Upper
Yes
Removable Insole
Yes
Oil Resisting Sole
Yes
Insulated
Yes
Chemical Resisting Sole
No
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Liner Material
Nylon, Synthetic Fabric
Manufacturers Suggested Sole Slip Rating
Not Rated
Mark II Slip Test Results- Dairy Tile Dry
0.56
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
Shank Material
Rubber
CSA Footwear Standard
Grade 1 Toecap
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non-Marking Sole
Yes
Footwear Sole Pattern
Exclusive Design
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Metatarsal Guard
No
Insulation Weight
600 g
Chain Saw Cut Resistant
No
Midsole Material
EVA, Rubber
Static Dissipative
No
Upper Material Description
Leather
Wide Toe Cap
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Insulation Type
Thinsulate(R)
Completely Non Metallic
No
Ninety Degree Heel
No
Standards
ASTM F2413-05
Upper Boot Material
All Leather
Footwear Shank Type
Steel
Metal Chip Resisting Sole
No
Toe Shape
Round
Safety Criteria
Cold-Insulated, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Upper Color
Black
Non-Marking Upper
Yes
Heel Style
Flat Heel
Series
5799-GR
Metatarsal Guard Style
None
Heat Resistant
No
Style Family
8-Inch Work Boot
Liner Technology
Dri-Lex(R)
Insulation Technology
Thinsulate(R)
Heel Definition
Flat Heel
CSA Standards Met
Grade 1 Protective Toecap
Closure
Pull On
Slip-Resistance Value - Mark II - Dry
0.56
Slip-Resistance Value - Mark II - Wet
0.68
All-Leather Upper
Yes
Insole Technology
AG7(TM), Removable
Maximum Heat Rating
Not Rated
Toe Cap Material
Steel
Construction
Cemented, Stitched
Upper Material (PRINT)
Leather
Insulation Weight (PRINT)
600 g
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Liner Material (PRINT)
Nylon, Dri-Lex(R)
Outsole Material (PRINT)
TPU
Maximum Heat Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Midsole Material (PRINT)
EVA, Rubber
Shank Material (PRINT)
Rubber
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met
Compression (C), Impact (I)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Chain Saw Cut-Resistant
No
Includes Shank
Yes
Wire Color
Black

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.