Shop POLAR PLUS

Men's 8-Inch Work Boot, 7 M, Steel Toe, 8 in H, Black, 5799-GR

  • Mfr # FW-5799GR-07
  • Zoro # G2014708

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
5799-GR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW-5799GR-07
Zoro #
G2014708
UPC #
039517547616
Country of Origin
China

Dimensions

Size
7
Width
M
Height
8 in
Heel Height
1/2 in
Footwear Width
R
Overall Height
8 in
Size (PRINT)
7

Details

Item
8-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
5799-GR
Upper Material
Leather
Toe Type
Steel
Outsole Material
TPU
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chain Saw Cut Resistant
No
Toe Shape
Round
Insulated
Yes
Upper Material Description
Leather
Footwear Shank Type
Steel
Static Dissipative
No
Chemical Resisting Sole
No
Ninety Degree Heel
No
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Conductive
No
Insulation Type
Thinsulate(R)
Puncture Resistant Insole
No
Liner Material
Nylon, Synthetic Fabric
Footwear Sole Pattern
Exclusive Design
Shank Material
Rubber
Footwear Closure Type
Pull On
Electrical Hazard Rated
No
Upper Boot Material
All Leather
Metal Chip Resisting Sole
No
Footwear Style
8 in Work Boot
Standards
ASTM F2413-05
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Predominant Footwear Color
Black
Manufacturers Suggested Sole Slip Rating
Not Rated
Footwear Construction Type
Strobel Stitch
Mark II Slip Test Results- Dairy Tile Wet
0.68
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
EVA, Rubber
Waterproof Type
Water Resistant
CSA Footwear Standard
Grade 1 Toecap
Mark II Slip Test Results- Dairy Tile Dry
0.56
Non-Marking Sole
Yes
Insole System
Removable AG7
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insulation Weight
600 g
Removable Insole
Yes
Wide Toe Cap
No
Oil Resisting Sole
Yes
Non Metallic Upper
Yes
Max. Heat Rating
Not Rated
Safety Criteria
Cold-Insulated, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heel Style
Flat Heel
Upper Color
Black
Series
5799-GR
Heat Resistant
No
Slip Resistant
No
Maximum Heat Rating
Not Rated
Liner Technology
Dri-Lex(R)
Slip-Resistance Value - Mark II - Wet
0.68
CSA Standards Met
Grade 1 Protective Toecap
Insulation Technology
Thinsulate(R)
Slip-Resistance Value - Mark II - Dry
0.56
Heel Definition
Flat Heel
Style Family
8-Inch Work Boot
Toe Cap Material
Steel
Construction
Cemented, Stitched
All-Leather Upper
Yes
Insole Technology
AG7(TM), Removable
Closure
Pull On
Outsole Material (PRINT)
TPU
Liner Material (PRINT)
Nylon, Dri-Lex(R)
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA, Rubber
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Chemical-Resisting Sole (PRINT)
No
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Rubber
Insulation Weight (PRINT)
600 g
Puncture-Resistant Sole (PRINT)
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Chemical-Resisting Sole
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Impact (I)
Puncture-Resistant Sole
No
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
For Outdoor Traction
Yes
Includes Shank
Yes
Wire Color
Black

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.