Shop POLAR PLUS

Men's 8-Inch Work Boot, 8 M, Steel Toe, 8 in H, Black, 5799-GR

  • Mfr # FW-5799GR-08
  • Zoro # G2014699

product price: 
$
143.99
/ea
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
5799-GR
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW-5799GR-08
Zoro #
G2014699
UPC #
-
Country of Origin
China

Dimensions

Size
8
Width
M
Height
8 in
Heel Height
1/2 in
Footwear Width
R
Size (PRINT)
8
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
5799-GR
Upper Material
Leather
Toe Type
Steel
Outsole Material
TPU
Metatarsal Guard
No
Footwear Closure Type
Pull On
Midsole Material
EVA, Rubber
Max. Heat Rating
Not Rated
Oil Resisting Sole
Yes
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Conductive
No
Chemical Resisting Sole
No
Electrical Hazard Rated
No
Footwear Style
8 in Work Boot
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Not Rated
Ninety Degree Heel
No
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Completely Non Metallic
No
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Standards
ASTM F2413-05
Insole System
Removable AG7
Waterproof Type
Water Resistant
Metal Chip Resisting Sole
No
Liner Material
Nylon, Synthetic Fabric
Static Dissipative
No
Wide Toe Cap
No
Non-Marking Sole
Yes
Insulation Weight
600 g
Puncture Resistant Insole
No
Chain Saw Cut Resistant
No
Footwear Shank Type
Steel
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Metatarsal System
No
Shank Material
Rubber
CSA Footwear Standard
Grade 1 Toecap
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Footwear Construction Type
Strobel Stitch
Mark II Slip Test Results- Dairy Tile Wet
0.68
Insulated
Yes
Non Metallic Upper
Yes
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.56
Insulation Type
Thinsulate(R)
Safety Criteria
Cold-Insulated, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Slip Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Series
5799-GR
Heat Resistant
No
Upper Color
Black
Closure
Pull On
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.68
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.56
Liner Technology
Dri-Lex(R)
Heel Definition
Flat Heel
Maximum Heat Rating
Not Rated
Style Family
8-Inch Work Boot
Insulation Technology
Thinsulate(R)
Insole Technology
AG7(TM), Removable
Construction
Cemented, Stitched
CSA Standards Met
Grade 1 Protective Toecap
Outsole Material (PRINT)
TPU
Liner Material (PRINT)
Nylon, Dri-Lex(R)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
EVA, Rubber
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Insulation Weight (PRINT)
600 g
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Not Rated
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No
For Outdoor Traction
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Black

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.