This item is Discontinued.

Xpose Safety VAPF, Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 10 PK, Clear VAPFXL10

This item is Discontinued.

Xpose Safety

VAPF, Disposable Gloves, 5 mil Palm, Vinyl, Powder-Free, XL, 10 PK, Clear (Discontinued)

Mfr # VAPFXL10
Zoro # G207986845
UPC # 812412039970
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VAPFXL10
Zoro #
G207986845
UPC #
812412039970
Country of Origin
China
Item
Disposable Gloves
Color
Clear
Material
Vinyl
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Series
VAPF
Disposable Glove Material
Vinyl

Dimensions

Size
XL
Palm Thickness
5 mil
Glove Size
XL

Description

Vinyl powder free disposable 5 mil gloves. Excellent fit for comfort sensitivity and safety.High anti tear propertiesBeaded cuff for tear resistanceAmbidextrous, Disposable Powder Free Vinyl Gloves.Resists: Acids, Alkalis, and Ketone.Ideal for: Packaging, Restaurants, Janitorial, Food processing, Gardening, and Household chores.Safe Food Handling Depends On A Properly-gloved Staff. Made Of Thick Vinyl, These Gloves Are A Great Way To Keep Your Staff In Compliance With Health Code Regulations At All Times. Perfect For Everything From Food Handling And Preparation, To Janitorial And Housekeeping Applications, These Gloves Are Versatile And Convenient In Any Setting!Thanks To Their Powder-free, Latex-free Design, These Gloves Are Perfect For Environments Where Latex And Other Allergens May Be A Concern. Flexible And Resilient, These Gloves Offer A Consistent Fit You Can Depend On! For Added Convenience, They Are Also Disposable So You Can Easily Throw Them Away After Each Use To Keep Your Work Environment Both Clean And Organized.Providing The Right Size Gloves For Each Of Your Staff Members Is A Key Component To Safe Food Handling. Gloves That Are Too Large May Fall Off And Gloves That Are Too Small Are More Susceptible To Rips And Tears. With A Variety Of Sizes To Choose From Xpose Safety Has Something For Everyone!Designed For Delis, Sandwich Shops, Concession Stands, And Any Commercial Kitchen, With Their Ambidextrous Design, These Gloves Will Fit Either Hand For Fast, Efficient Gloving. The Perforated Box Allows For Easy And Sanitary One-at-a-time Glove Dispensing.Perfect For Light-duty Tasks Ideal For Tasks That Require Constant Glove Changing Within Your Food Service Operation, These Gloves Are Perfect For Tossing Salads And Making Ready-to-order Sandwiches. The Powder-free Poly Material Is Easy To Slip On And Off And The Comfortable Fit Doesn't Get In The Way Of Your Tasks. They're Also 100% Latex-free.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.