Shop XPOWER

Air Mover W/ GFCI Power Outlets for Daisy Chain, 1/3 HP, 2400 CFM, 3.8 Amps, 4 Positions, 3 Speeds

  • Mfr # X-600A-Red

  • Zoro # G1449809


product price: 
$
393.99
/ea
Free Shipping & Returns

Key Features

Height
16.3
Color
Red
HP
0.333333333333333
Voltage
115
Standards
CETL, ETL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
X-600A-Red
Zoro #
G1449809
UPC #
848025060025
Country of Origin
China
Color
Red
HP
0.333333333333333
Item
Centrifugal Blower
Voltage
115
Standards
CETL, ETL
Fan Speed
3
Amps
3.8
Application
Commercial, Home and Office
Weight
21.5
Material
Injection Mold ABS
Maximum Airflow Capacity
2,400 cfm
Nameplate Voltage
115V AC
Daisy Chain Capability
Yes
Frame Type
Fixed Frame
Housing Material
ABS
Motor Speed
1,350 RPM
Motor Horsepower
1/3 hp
NEMA Plug Configuration
5-15P
Nominal Voltage
115V AC
Includes Hose
No
Full Load Current
3.8 A
Housing Color
Red
Frequency
60 Hz
GFCI Protected
Yes
Number of Speeds
3
Telescopic Handle Included
No
Pivoting
No
Air Flow Direction
Variable
Number of Power Outlets
2
Daisy Chain Capacity
3 Units
Daisy Chain Capacity - Maximum
3
Product Type
Centrifugal Blower
Propeller Material
ABS

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 2,400 cfm, Number of Speeds 3, Motor Horsepower 1/3 hp, Nameplate Voltage 115V AC, Full Load Current 3.8 A, Frequency 60 Hz, Daisy Chain Capability Yes, Daisy Chain Capacity 3 Units, Number of Power Outlets 2, NEMA Plug Configuration 5-15P, GFCI Protected Yes, Power Cord Length 25 ft, Blower Wheel Diameter 9 1/2 in, Standards CETL, ETL, Overall Height 16 1/4 in, Overall Length 15 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.