This item is Discontinued.
This item is Discontinued.
1/4 HP, 300 CFM, 15 Amps, Variable Speed, Brushless DC Motor Finishing Stand Pet Dryer with Heat and Anti-Frizz Technology (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B-16S
- Zoro #
- G7173140
- UPC #
- 848025011645
- Country of Origin
- China
- Item
- Anti-Static Brushless Pet Stand Dryer
- Material
- Injection Mold ABS
- Color
- Blue
- Voltage
- 115
- Weight
- 18.2
- Primary Application
- Dryer
Description
Anti-Static Brushless Pet Stand Dryer