Shop XPOWER
See all product information
Create Account
Air Mover, 1/2 HP, 2980 CFM, 5 Amps, 4 Positions, 3 Speeds
- Mfr # P-630
- Zoro # G7172562
product price:Â
$
298.10
/ea
Free Shipping & Returns
Key Features
Voltage
115
Width
15.7
Length
15.9
Height
16.3
Material
Injection Mold PP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P-630
- Zoro #
- G7172562
- UPC #
- 848025069103
- Country of Origin
- China
Dimensions
- Width
- 15.7
- Length
- 15.9
- Height
- 16.3
Details
- Item
- Air Mover,1/2HP,2800 CFM
- Voltage
- 115
- Material
- Injection Mold PP
- Weight
- 18.7
- Color
- Blue
- Primary Application
- Fan+Dryer+Blower
Description
Air Mover,1/2HP,2800 CFM
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov