Shop XPOWER

Air Mover W/ 3 hr Timer and Filter Kit, 1/3 HP, 2000 CFM, 3.8 Amps, 4 Positions, 3 Speeds

  • Mfr # X-430TF

  • Zoro # G7456603


product price: 
$
270.99
/ea
Free Shipping & Returns

Key Features

Number of Speeds
3
Height
14.6
Standards
CETL, ETL
Housing Material
ABS
Watts
437
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X-430TF
Zoro #
G7456603
UPC #
848025043004
Country of Origin
China

Dimensions

Height
14.6
Width
14.8
Max. Depth
14.6 in
Length
13.9
Overall Length
13 7/8 in
Overall Width
14 3/4 in
Overall Height
14 9/16 in
Blower Wheel Diameter
7 3/4 in
Power Cord Length
20 ft
Dimensions
14 1/2 in H x 13 7/8 in L x 14 3/4 in W
Fan Cord Length
18 AWG
Wire Rope Length
13 7/8 in

Details

Number of Speeds
3
Item
Centrifugal Blower
Standards
CETL, ETL
Housing Material
ABS
Watts
437
Voltage
115
Motor HP
0.333333333333333
CFM High
2000
Application
Commercial, Home and Office
Includes
Filter Kit, Timer
Material
Injection Mold ABS
NEMA Plug Configuration
5-15P
Amps
3.8
RPM
3
Weight
17
Color
Blue
Primary Application
Fan+Dryer+Blower
Housing Color
Blue
Pivoting
No
Nameplate Voltage
115V AC
Includes Hose
No
Full Load Current
3.8 A
Nominal Voltage
115V AC
Number of Power Outlets
0
Daisy Chain Capability
No
Telescopic Handle Included
No
Motor Speed
1,600 RPM
Maximum Airflow Capacity
2,000 cfm
Frame Type
Fixed Frame
Motor Horsepower
1/3 hp
Frequency
60 Hz
GFCI Protected
No
Air Flow Direction
Variable
Propeller Material
ABS
Product Type
Centrifugal Blower

Description

Centrifugal Blower, Pivoting No, Air Flow Direction Variable, Maximum Airflow Capacity 2,000 cfm, Number of Speeds 3, Motor Horsepower 1/3 hp, Nameplate Voltage 115V AC, Full Load Current 3.8 A, Frequency 60 Hz, Daisy Chain Capability No, Number of Power Outlets 0, NEMA Plug Configuration 5-15P, GFCI Protected No, Power Cord Length 20 ft, Includes Filter Kit, Timer, Blower Wheel Diameter 7 3/4 in, Standards CETL, ETL, Overall Height 14 9/16 in, Overall Length 13 7/8 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.