Shop XPOWER

XPOWER X-2580 Commercial 4 Stage Filtration HEPA Purifier System, Airborne Air Cleaner

  • Mfr # X-2580

  • Zoro # G7172842


product price: 
$
863.50
/ea
Free Shipping & Returns

Key Features

Width
10.4
Length
16.6
Height
18.9
Voltage
115
Air Flow
550 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X-2580
Zoro #
G7172842
UPC #
848025051139
Country of Origin
China

Dimensions

Width
10.4
Length
16.6
Height
18.9
Overall Height
18 7/8 in
Overall Depth
16 5/8 in
Overall Width
10 3/8 in
Power Cord Length
13 ft
For Outlet Duct Diameter
11 7/8 in
Manufacturer Warranty Length
1 yr Limited
Outlet Diameter
11 7/8 in

Details

Voltage
115
Item
Negative Air Machine
Air Flow
550 cfm
Color
Blue/Black
Material
Injection Mold ABS
Primary Application
Air Purifier+Scrubber
Weight
23.6 lb
Standards
cETL, ETL
Number of Speeds
5
Filter Efficiency
99.97 %
Control Type
On/Off Switch
Motor Horsepower
1/2 hp
Filters Included
Activated Carbon (Secondary), HEPA (Primary), Washable Mesh (Pre-Filter)
Housing Material
ABS
Amperage
2.8 A
Number of Cleaning Stages
4
Air Cleaning Method
Activated Carbon Adsorption, Particulate Filtration
Filters Down To
0.3 micron
Frequency
60 Hz
Air Cleaning Technology
Active Carbon
Filter Change Reminder
Change Filter, Clean Filter
Primary Filter Type
Pleated
Filters Out
Allergens, Bacteria, Odors, Dust
Stackable
Stackable
Primary Filter Performance Rating
MERV 17
Maximum Air Flow
550 cfm
Number of Casters
0
Air Intake Location
Front
Housing Color
Black, Blue
CADR Rating (Pollen)
100
CADR Rating (Dust)
100
Audible Visual Alarms
Visual
Includes Vacuum Gauge
Vacuum Gauge Not Included
Includes Mounting Hardware
Mounting Hardware Not Included
Includes Filter
Air Filter Included
Air Quality Sensor
Air Quality Sensor Not Included
Control Method
Built-In
Bluetooth Enabled
Not Bluetooth Compatible, Not Wi-Fi Compatible
Wattage
322 W
Auto-Shutoff
Manual
Overload Protection
Overload Protection Included
Mobility
Handle

Description

Small in size, but not compromising on airflow, the XPOWER X-2580 commercial grade air purifier features a 1/2 HP motor which generates up to 550 CFM. This unit's FOUR STAGES OF FILTRATION include a carbon filter for effective odor control. The two outermost nylon mesh filters capture 90% of medium to large contaminants and can easily be removed and hand washed. The 3rd stage activated carbon filter effectively absorbs and neutralizes a wide range of odors and other pollutants. The final stage HEPA filter removes 99.97% of 0.3-micron sized particulates as well as other particulate sizes including bacteria, allergens, and sub-micron sized dust. A convenient indicator light notifies you when the filters need to be cleaned or replaced. The X-2580’s five speed control switch gives you the flexibility to run the unit on a quieter low speed in noise sensitive environments. A lipped air outlet can be easily ducted to channel purified air or create negative air pressure. Stackable and lightweight for easy transport, the rugged X-2580 is ideal for even the toughest restoration and construction jobs.


  • Commercial-quality air purification system that improves air quality and pet professional health in pet businesses
  • Ideal for handling indoor air quality needs, including pet hair and dander, bacteria and micro-particulates, and odor control
  • 4-stage filtration system including activated carbon filter and HEPA filter
  • Included 2 pre-filters can capture larger particles to help extend the life of the fourth stage HEPA Filter
  • Included HEPA Filter will capture contaminants as small as 0.3 microns (bacteria, viruses) at an effective 99.97% rate
  • Included Active Carbon Filter to effectively neutralize odors in pet businesses
  • Powerful and energy efficient motor, low 2.8 Amps draw with 550 CFM airflow capacity
  • Adjustable 5-speed control switch and filter change indicator light
  • Lightweight, compact and durable ABS plastic housing design
  • Convenient Grab-N-Go handle and wrap-around power cord design

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.