Shop XPOWER
See all product information
Create Account
Axial Air Mover, Power Outlets, 1100 CFM, 115, 1100 cfm, 14.2 W.
Mfr # P-21AR
Zoro # G7172739
product price:Â
$
134.20
/ea
Free Shipping & Returns
Key Features
CFM @ 0.000-In. SP
1100
Depth
8.9 in
Height
8.9
Watts
69
Width
14.2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P-21AR
- Zoro #
- G7172739
- UPC #
- 848025000000
- Country of Origin
- China
- CFM @ 0.000-In. SP
- 1100
- Watts
- 69
- Material
- Injection Mold PP
- Voltage
- 115
- Item
- Axial Air Mover,Power Outlets,1100 CFM
- Amps
- 0.6
- Standards
- ETL/CETL
- Fan RPM
- 4
- Color
- Blue
- Primary Application
- Fan+Blower
- Weight
- 10.4
Description
The P-21AR is the most compact, energy efficient and durable high performance commercial fan on the market today. Using less than 1 Amp of electricity while producing twice the air volume compared to the nearest competitor, P-21AR delivers up to 120 feet of focused air across your pet business space to achieve efficient air circulation. Popular in daycare/boarding and animal shelters, this commercial fan is able to help cool our furry friends while also serve as a convenient drying tool in your cleaning and maintenence routine.
- Multipurpose - efficient circulates air and cools, as well as quickly dry cage banks, floors, and other surfaces
- Rugged rack/stand for a full 360 degree multidirectional airflow for many applications
- Maximized energy efficiency with a rated 1100 CFM while only drawing 0.6 Amps
- Built-in power outlets to conveniently connect other equipment in your pet business
- Unique grill design provides focused airflow upwards to 120 Feet
- 4 adjustable speeds, Grab-N-Go handle and wrap-around cord design
- Heavy duty housing with lightweight and compact design
- Fully assembled, low maintenance and easy operation
- Stackable up to 6 units high for easy storage and transportation
- ETL/CETL safety certified and meets OSHA safety requirements
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.