Shop XPOWER
See all product information
Create Account
Axial Fan, 1/3HP, Timer, Power Outlets, 115, 3600 cfm, 9.8 W.
Mfr # X-47ATR
Zoro # G7172921
product price:Â
$
393.80
/ea
Free Shipping & Returns
Key Features
CFM @ 0.000-In. SP
3600
Depth
22.5 in
Height
22.5
Watts
322
Width
9.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-47ATR
- Zoro #
- G7172921
- UPC #
- 848025041345
- Country of Origin
- China
Dimensions
- Depth
- 22.5 in
- Height
- 22.5
- Width
- 9.8
- Length (In.)
- 21.9 in
- Length
- 21.9
Details
- CFM @ 0.000-In. SP
- 3600
- Watts
- 322
- Material
- Injection Mold ABS
- Voltage
- 115
- Item
- Axial Fan,1/3HP,Timer,Power Outlets
- Amps
- 2.8
- Fan RPM
- Variable Speed
- Color
- Blue
- Weight
- 22.2
- Primary Application
- Fan+Blower
Description
Axial Fan,1/3HP,Timer,Power Outlets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.