This item is Discontinued.
This item is Discontinued.
B-WMA Professional Pet Grooming Finishing Stand Dryer Wall Mount Arm (Discontinued)
Mfr #
B-WMA
Zoro #
G001049333
UPC # 848025011652
Country of Origin China
Category Pet Grooming & Health
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-WMA
- Zoro #
- G001049333
- UPC #
- 848025011652
- Country of Origin
- China
Dimensions
- Length
- 10.00~29.00 in
- Width
- 30.50-56.00 in
- Container Depth
- 19 in
Details
- Material
- Metal / ABS Plastic
- Color
- Black
Description
Wall Mount Arm for Pet Grooming Finishing Dryers