XPOWER F-8 ULV Cold Fogger Portable Fogging Machine Sprayer
Mfr # F-8
Zoro # G209020257
Key Features
Specifications
Product Information
- MFR #
- F-8
- Zoro #
- G209020257
- UPC #
- 848025010150
- Country of Origin
- China
Dimensions
- Cord Length
- 20 ft
- Fill Opening Size
- 1 1/2 in
Details
- Hose Material
- Polypropylene
- Tank Capacity
- 27 fl oz
- Features
- Application
- Lawn, Garden and Agriculture
- Item
- Corded Fogger
- Power Source
- AC
- Tank Material
- Polypropylene
- Burner Fuel
- Electric
- Spray Distance - Maximum
- 33 ft
- Sprayer Pressure Release
- No
- Adjustable Nozzle
- Yes
- Chemical Compatibility
- Pesticide
- Product Type
- Corded Fogger
- Spray Distance - Minimum
- 25 ft
- Nozzle Spray Pattern
- Mist
- Safety Certification
- ETL/CETL
- Color
- Black
- Power Source - TS Only
- AC
- Power Source - old
- AC
Description
XPOWER’s F-8 ULV (ultra-low volume) Cold Fogger offers you ultimate performance in a small package. Featuring a lightweight and compact design, this unit is ideal for full coverage for routine cleaning in pet boarding facilities, but also ideal for disinfecting and odor eliminating solutions in pet businesses such as grooming salons and self-serve pet washes. With a convenient 20 ft. power cord and 800 ml (27 fl oz.) reservoir, the F-8 fogging machine will handle all your cleaning and disinfecting with ease. The F-8 features a 1 speed, 320 watt motor, and an adjustable nozzle producing an average droplet size of less than 50 microns. The easy fill reservoir incorporates a tight cap and a reservoir level window to monitor your liquid levels. Applying disinfectants, sanitizers, and other solutions have never been easier than using the XPOWER line of ULV cold foggers. With its extended spray distance and ultra-small droplet size, this compact versatile unit is the industry leading choice for all your fogging needs.
- Can be used to apply disinfectants, insecticides, biocides, deodorants, fungicides, repellents, surface sanitizers and more with point-and-spray ease
- Ideally used for large area spraying operations, such as disinfection of pet boarding and daycare, pet grooming salons, and self-serve pet washes
- Compared with the traditional sprayer, it can save 50% of chemical/solution usage and reach maximum coverage for disinfection in large spaces and hard to reach places
- Spray 33+ feet of chemical/liquid to maximize atomization; an adjustable nozzle produces an average droplet size of less than 50 microns with 100 or 200 ml/min of flow rate, more effective and time-saving than manual sprayers
- Easy to operate, turn on the power switch to start the fogging work. The fogger is equipped with an electric water pump powered by AC power for easy set up and use
- The easy fill reservoir incorporates a tight cap to keep dirt/debris out and a reservoir level window to monitor your liquid levels
- The fogger handle adopts ergonomic design, which is comfortable to hold and easy to carry. Even after long hours of work, it is still comfortable
- With a convenient 20 ft. power cord and 800 ml (27 fl oz.) reservoir; the F-8 ULV fogger will handle all your project/jobsite with ease
- Not intended to be used with strong acids or bases, corrosive liquids, alcohol, flammable liquids, detergents, oils or liquids containing sediments. Improper use of this equipment can result in serious injury or death.
- ETL/CETL safety certified