Shop XPOWER
See all product information
Create Account
HEPA Air Scrubber W/ Built-In GFCI Power Outlets and 3-Stage Filter System, 2/3 HP, 750 CFM, 4.5 Amps, Variable Speed
Mfr # X-4700A
Zoro # G7457005
product price:Â
$
1,196.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Air Flow (CFM)
750
Number of Speeds
Variable Speed
Voltage
115
Color
Blue
Depth (In.)
21.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- X-4700A
- Zoro #
- G7457005
- UPC #
- 848025051269
- Country of Origin
- China
Dimensions
- Depth (In.)
- 21.6 in
- Width (In.)
- 12.3 in
- Length (In.)
- 19.6 in
- Height
- 21.6
- Width
- 12.3
- Length
- 19.6
Details
- Air Flow (CFM)
- 750
- Number of Speeds
- Variable Speed
- Voltage
- 115
- Color
- Blue
- Watts
- 518
- Amps AC
- 4.5 A
- Weight
- 33.1
- Material
- Injection Mold ABS
- Primary Application
- Air Purifier
Description
HEPA Purifier Air Scrubber with GFCI Pow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.