Shop XPOWER

Industrial High Temperature Axial Air Mover W/ Power Outlets and 3 hr Timer, 1/3 HP, 3600 CFM, 2.8 Amps, Variable Speed

  • Mfr # X-48ATR

  • Zoro # G7172991


product price: 
$
480.70
/ea
Free Shipping & Returns

Key Features

Height
22.5
Width
9.8
Material
Injection Mold ABS+PC
Voltage
115
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
X-48ATR
Zoro #
G7172991
UPC #
848025041352
Country of Origin
China

Dimensions

Height
22.5
Width
9.8
Length
21.9
Power Cord Length
20 ft
Overall Height
22 1/2 in
Overall Length
21 7/8 in
Overall Width
9 3/4 in
Wire Rope Length
21 7/8 in

Details

Material
Injection Mold ABS+PC
Voltage
115
Item
Axial Blower
Color
Blue
Primary Application
Fan+Blower
Weight
25.6
Housing Color
Blue
Telescopic Handle Included
No
Full Load Current
2.8 A
Daisy Chain Capacity - Maximum
3
Nameplate Voltage
115V AC
GFCI Protected
No
Number of Speeds
Variable
Air Flow Direction
Variable
Daisy Chain Capability
Yes
Application
Commercial
Product Type
Axial Blower
Propeller Material
ABS
Motor Horsepower
1/3 hp
Motor Speed
1,600 RPM
Housing Material
ABS

Description

Axial Blower, Pivoting No, Air Flow Direction Variable, Number of Speeds Variable, Motor Horsepower 1/3 hp, Nameplate Voltage 115V AC, Full Load Current 2.8 A, Daisy Chain Capability Yes, Number of Power Outlets 2, GFCI Protected No, Power Cord Length 20 ft, Overall Height 22 1/2 in, Overall Length 21 7/8 in, Application Commercial, Housing Color Blue

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.