Manufacture 16DH15 16 in. dia. 15 ft. Extra Flexible Ventilation PVC Duct Hose

  • Mfr # 16DH15
  • Zoro # G403919883
product price: 
$
253.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
16DH15
Zoro #
G403919883
UPC #
848025041321
Country of Origin
China

Description

This XPOWER 15 ft. long ducting hose is a rugged PVC vinyl-coated polyester fabric hose with a black external PVC strip which resists exterior damage when dragging. This hose features a 16 inch. diameter and an integrated spring steel wire support coil which is flexible for expansion, compression and angled turns. Great for heating, air conditioning, dehumidification, blower, ventilation and exhaust jobs in a variety of industrial, residential, and construction applications. An optional ducting hose adapter kit (16DHK) to connect ducting to the XPOWER X-41ATR, X-47ATR and X-48ATR axial fans.

Features
  • Great for heating, air conditioning, dehumidification, blower, ventilation and exhaust jobs
  • Spring steel wire helix resists collapse under negative pressure
  • Black reinforcement strips covering wire ensure long service life
  • Adjustable clamp for easy adjustment
Specifications
  • Material: PVC (Polyvinyl Chloride)
  • Dimension: 12" H x 12" W x 180" L
  • Weight: 14.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews